Check Availability
  • BRADY 

    Cyan Ribbon Cartridge for Mfr. No. 76798, 76800, 76801

  • Item # 3MU50
  • Mfr. Model # 76759
Cyan Ribbon Cartridge for Mfr. No. 76798, 76800, 76801
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The GlobalMarkĀ® ribbon is designed to help printed labels remain smear-proof for years in outdoor and industrial environments. The ribbon is stored in a self-contained cartridge that is compatible with the GlobalMarkĀ® printer.
Show More Close
 

Technical Specifications

Item # 3MU50
Mfr. Model # 76759
UNSPSC #44103112
Catalog Page 1931
Shipping Weight 0.92 lbs
Country of Origin Mexico *
Item Ribbon Cartridge
Printer Series Compatibility GlobalMark
Label Maker Product Type Ribbon
Ink Color Cyan
Width 4-1/8"
Length 200 ft.
Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Color Cyan
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In