Check Availability
  • BRADY 

    Confined Space Tag, Polyester, Height: 5-3/4", Width: 3", White

  • Item # 3VAW8
  • Mfr. Model # 66324
Confined Space Tag, Polyester, Height: 5-3/4", Width: 3", White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These confined-space tags feature a write-on surface and polyester construction to resist chemicals and display authorized signatures, dates, and other special instructions.
Show More Close
 

Technical Specifications

Item # 3VAW8
Mfr. Model # 66324
UNSPSC #55121502
Shipping Weight 0.22 lbs
Country of Origin USA *
Legend/Background Color Black/White
Item Confined Space Tag
Legend Issued (Date & Time) Expires (Date & Time) Space To Be Entered Purpose Of Entry
Reverse Side Legend 4 Atmospheric Checks (After Isolation & Ventilation)
Height 5-3/4"
Width 3"
Hole Size 3/8"
Grommet Material Metal
Indoor/Outdoor Usage Indoor/Outdoor
Tag Color White
Background Color White
Language English
Shape Rectangle
No. of Ties Included 25
Write on Surface Yes
Header Confined Space Pre-Entry Checklist
Withstand Pull Force 75 lb.
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Includes (25) Nylon Ties
Legend Same on Both Sides No
Tag Material Polyester
Subject Matter Confined Space
* This product's country of origin is subject to change

Welcome Sign In