Check Availability
Confined Space, Danger, Plastic, 7" x 10", With Mounting Holes, Not Retroreflective
  • BRADY 

    Confined Space, Danger, Plastic, 7" x 10", With Mounting Holes, Not Retroreflective

  • Item # 35VG46
  • Mfr. Model # 143682
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 35VG46
Mfr. Model # 143682
UNSPSC #55121704
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Danger Sign
Sign Subject Matter Confined Space
Height 7"
Width 10"
Thickness 0.059"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Danger
Header Legend Color White
Header Background Color Black, Red
Legend Confined Space
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms