This item has been discontinued.  For alternate products call 1-800-217-6872.

  • BRADY 

    Confined Space, Danger, Plastic, 20" x 12", Not Retroreflective

  • Item # 14Z374
  • Mfr. Model # 92289
Confined Space, Danger, Plastic, 20" x 12", Not Retroreflective

Product Details

This floor stand is made of corrugated polypropylene for a lightweight solution to communicating messages. It is also reversible, offering an economical solution for displaying commonly-used messages.
Show More Close
 

Technical Specifications

Item # 14Z374
Mfr. Model # 92289
UNSPSC #55121704
Shipping Weight 0.56 lbs
Country of Origin China *
Item Reversible Floor Stand
Height 20"
Width 12"
Thickness 0.156"
Sign Material Plastic
Header Danger
Header Legend Color White
Header Background Color Black, Red
Legend Men Working In Confined Space/This Machine Is Locked Out Authorized Personnel Only
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 130 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In