Check Availability
Circuit Breaker Lockout, Pin-In, Standard Lockout Type, Fiberglass Reinforced Nylon
  • BRADY 

    Circuit Breaker Lockout, Pin-In, Standard Lockout Type, Fiberglass Reinforced Nylon

  • Item # 3WNX9
  • Mfr. Model # 90848
Qty
Invalid Quantity
Share This Product Add to List

Product Details

These miniature circuit breaker lockouts are designed to offer easy installation without additional tools. They feature standard PIN-style security.
Show More Close
 

Technical Specifications

Item # 3WNX9
Mfr. Model # 90848
UNSPSC #46171511
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item Circuit Breaker Lockout
Lockout Type Pin-In, Standard
Padlock Shackle Max. Dia. 9/32"
Color Red
Height 1-5/8"
Width 15/16"
Length 9/16"
Material Fiberglass Reinforced Nylon
Max. Number of Padlocks 6
Standards OSHA 1910.147
OSHA Compliant Yes

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms