Check Availability
  • BRADY 

    Circuit Breaker Lockout, 120, Clamp-On Lockout Type, Polycarbonate

  • Item # 3LTD9
  • Mfr. Model # BL01-6
  • (1)
Circuit Breaker Lockout, 120, Clamp-On Lockout Type, Polycarbonate Breaker Lockout Single Pole,PK6 Breaker Lockout Single Pole,PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3LTD9
Mfr. Model # BL01-6
UNSPSC #46171511
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Circuit Breaker Lockout
Lockout Type Clamp-On
Circuit Breaker Voltage 120
Padlock Shackle Max. Dia. 9/32"
Color Red
Height 13/16"
Width 2-1/4"
Length 1-1/8"
Material Polycarbonate
Circuit Breaker Poles 1
Standards OSHA 1910.147
OSHA Compliant Yes
* This product's country of origin is subject to change

Welcome Sign In