Check Availability
  • BRADY 

    Circuit Breaker Lockout, 120, Clamp-On Lockout Type, Fiberglass Reinforced Polyurethane

  • Item # 2XU97
  • Mfr. Model # 51254
Circuit Breaker Lockout, 120, Clamp-On Lockout Type, Fiberglass Reinforced Polyurethane Breaker Lockout,Clamp On,Nylon 2Ft Cable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The EZ Panel Locâ„¢ is designed for use on breakers that do not have a hole in the switch tongue, including multipole breakers with tie-bars. It securely clamps onto the switch and snaps closed to prevent the thumbwheel from being loosened.
Show More Close
 

Technical Specifications

Item # 2XU97
Mfr. Model # 51254
UNSPSC #46171511
Catalog Page 1945
Shipping Weight 0.12 lbs
Country of Origin China *
Item Circuit Breaker Lockout
Lockout Type Clamp-On
Circuit Breaker Voltage 120
Padlock Shackle Max. Dia. 9/32"
Color Red
Height 2-9/16"
Width 3/4"
Length 3/4"
Material Fiberglass Reinforced Polyurethane
Circuit Breaker Poles 1
Standards OSHA 1910.147
OSHA Compliant Yes
* This product's country of origin is subject to change

Welcome Sign In