Check Availability
  • BRADY 

    Circuit Breaker Lockout, 120/277, Clamp-On Lockout Type, Polypropylene and Nylon

  • Item # 15Y513
  • Mfr. Model # 65396
Circuit Breaker Lockout, 120/277, Clamp-On Lockout Type, Polypropylene and Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Prevents accidental engagement of electrical circuits during maintenance. Lockout works on switches with or without holes. Use cleats with clamp-on lockout to assure positive restraint for breakers with long sliding switch throws. Padlocks and lockout tags are sold separately.
Show More Close
 

Technical Specifications

Item # 15Y513
Mfr. Model # 65396
UNSPSC #46171511
Catalog Page 1943
Shipping Weight 0.06 lbs
Country of Origin Mexico *
Item Circuit Breaker Lockout
Lockout Type Clamp-On
For Use With Lightweight Padlock with Shackle up to 9/32" dia.
Circuit Breaker Voltage 120/277
Padlock Shackle Max. Dia. 9/32"
Color Red
Height 2-3/16"
Width 15/16"
Length 5/8"
Material Polypropylene and Nylon
Max. Number of Padlocks 1
Circuit Breaker Poles 1
Includes Cleats
Standards OSHA 1910.147
OSHA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms