Check Availability
  • BRADY 

    Circuit Breaker Lockout, 480/600, Clamp-On Lockout Type, Polypropylene and Nylon

  • Item # 15Y512
  • Mfr. Model # 65397
Circuit Breaker Lockout, 480/600, Clamp-On Lockout Type, Polypropylene and Nylon NO HOLE CIRCUIT BREAKER LO 480/600 VOLT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These clamp-on breaker lockouts are designed to offer easy installation without additional tools. The lockout tightens securely onto the switch tongue and prevents the clamp from being loosened. It is made of rugged polypropylene and impact modified nylon. Cleats are included for breakers with long, sliding switch throws.
Show More Close
 

Technical Specifications

Item # 15Y512
Mfr. Model # 65397
UNSPSC #46171511
Catalog Page 1945
Shipping Weight 0.13 lbs
Country of Origin Mexico *
Item Circuit Breaker Lockout
Lockout Type Clamp-On
For Use With Lightweight Padlock with Shackle up to 9/32" dia.
Circuit Breaker Voltage 480/600
Padlock Shackle Max. Dia. 9/32"
Color Red
Height 3-1/4"
Width 1-9/16"
Length 2-3/16"
Material Polypropylene and Nylon
Max. Number of Padlocks 1
Circuit Breaker Poles 1
Includes Cleats
Standards OSHA 1910.147
OSHA Compliant Yes
* This product's country of origin is subject to change

Welcome Sign In