Check Availability
  • BRADY 

    Chemtag® Kit

  • Item # 3GAL6
  • Mfr. Model # CHEM-CTSH
Chemtag® Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The CHEMTAG® is designed to help identify and control hazardous substances by placing first-response information at the location where immediate access is needed.
Show More Close
 

Technical Specifications

Item # 3GAL6
Mfr. Model # CHEM-CTSH
UNSPSC #55121503
Shipping Weight 3.15 lbs
Country of Origin USA *
Item Chemtag(R) Kit
Header No Header
Legend Color Red, White
Background Color Red, White
Language English
Shape Rectangle
Indoor/Outdoor Usage Indoor/Outdoor
Write on Surface Yes
Laminated No
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Includes (10) Holders, (10) Inserts and (1) Pen
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In