Check Availability
  • BRADY 

    Chemical Label, 3-3/4inHx4-1/2inW, PK25

  • Item # 20TH93
  • Mfr. Model # 93740
Chemical Label, 3-3/4inHx4-1/2inW, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These black-on-yellow vinyl labels help to provide workers necessary chemical information on hazardous materials they may encounter.
Show More Close
 

Technical Specifications

Item # 20TH93
Mfr. Model # 93740
UNSPSC #55121606
Shipping Weight 0.188 lbs
Country of Origin USA *
Item Chemical Label
Header No Header
Height 3-3/4"
Indoor/Outdoor Usage Indoor/Outdoor
Laminated No
Language English
Legend/Background Color Black/Yellow
Material Vinyl
No. of Labels 25
Self-Adhesive Yes
Shape Rectangle
Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Width 4-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms