This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Chemical, Gas or Hazardous Materials, No Header, Polyester, 10" x 10", Not Retroreflective

  • Item # 6FW44
  • Mfr. Model # 88506
Chemical, Gas or Hazardous Materials, No Header, Polyester, 10" x 10", Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 6FW44
Mfr. Model # 88506
UNSPSC #55121704
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Caution Sign
Height 10"
Width 10"
Thickness 0.010"
Sign Material Polyester
Header No Header
Legend No Legend
Sign Legend Color Black
Sign Background Color Yellow
Printed Language No Text
Sign Shape Square
Legend Style Symbol
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant No
OSHA Compliant Yes
Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms