This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Chemical, Gas or Hazardous Materials, No Header, Fiberglass, 7" x 7", With Mounting Holes

  • Item # 41F767
  • Mfr. Model # 69794
Chemical, Gas or Hazardous Materials, No Header, Fiberglass, 7" x 7", With Mounting Holes

See alternate products available online.

Technical Specifications

Item # 41F767
Mfr. Model # 69794
UNSPSC #55121704
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Chemical Sign
Height 7"
Width 7"
Thickness 0.098"
Sign Material Fiberglass
Sign Mounting Style With Mounting Holes
Header No Header
Legend No Legend
Sign Legend Color Black
Sign Background Color Yellow
Printed Language No Text
Sign Shape Square
Legend Style Symbol
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 194 Degrees F
ANSI Compliant No
OSHA Compliant Yes
Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms