This item has been discontinued.  For alternate products call 1-800-217-6872.

  • BRADY 

    Chemical, Gas or Hazardous Materials, No Header, Fiberglass, 10" x 10", With Mounting Holes

  • Item # 41F735
  • Mfr. Model # 69221
Chemical, Gas or Hazardous Materials, No Header, Fiberglass, 10" x 10", With Mounting Holes

Technical Specifications

Item # 41F735
Mfr. Model # 69221
UNSPSC #55121704
Shipping Weight 0.42 lbs
Country of Origin USA *
Item Chemical Sign
Sign Subject Matter Chemical, Gas or Hazardous Materials
Height 10"
Width 10"
Thickness 0.098"
Sign Material Fiberglass
Sign Mounting Style With Mounting Holes
Header No Header
Legend No Legend
Sign Legend Color Black
Sign Background Color Yellow
Printed Language No Text
Sign Shape Square
Legend Style Symbol
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 194 Degrees F
ANSI Compliant No
OSHA Compliant Yes
Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms