This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Chemical, Gas or Hazardous Materials, No Header, Plastic, 10" x 14", With Mounting Holes

  • Item # 26VH75
  • Mfr. Model # 131898
Chemical, Gas or Hazardous Materials, No Header, Plastic, 10" x 14", With Mounting Holes

See alternate products available online.

Technical Specifications

Item # 26VH75
Mfr. Model # 131898
UNSPSC #55121704
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Chemical Sign
Height 10"
Width 14"
Thickness 0.059"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Legend Empty Cylinders Do Not Use
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant No
OSHA Compliant Yes
Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms