This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Chemical, Gas or Hazardous Materials, No Header, Polyester, 7" x 10", Adhesive Surface

  • Item # 26VG27
  • Mfr. Model # 131899
Chemical, Gas or Hazardous Materials, No Header, Polyester, 7" x 10", Adhesive Surface

See alternate products available online.

Technical Specifications

Item # 26VG27
Mfr. Model # 131899
UNSPSC #55121704
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Chemical Sign
Height 7"
Width 10"
Thickness 0.010"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header No Header
Legend Empty Cylinders Do Not Use
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant No
OSHA Compliant Yes
Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms