Check Availability
Chemical, Gas or Hazardous Materials, No Header, Fiberglass, 10" x 14", With Mounting Holes
  • BRADY 

    Chemical, Gas or Hazardous Materials, No Header, Fiberglass, 10" x 14", With Mounting Holes

  • Item # 26VE62
  • Mfr. Model # 131902
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 26VE62
Mfr. Model # 131902
UNSPSC #55121704
Shipping Weight 0.585 lbs
Country of Origin USA *
Item Chemical Sign
Sign Subject Matter Chemical, Gas or Hazardous Materials
Height 10"
Width 14"
Thickness 0.098"
Sign Material Fiberglass
Sign Mounting Style With Mounting Holes
Header No Header
Legend Empty Cylinders Do Not Use
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 194 Degrees F
ANSI Compliant No
OSHA Compliant Yes
Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms