Check Availability
  • BRADY 

    Caution Tag, Polyester, Height: 7", Width: 4", Yellow

  • Item # 9CMN6
  • Mfr. Model # 86607
Caution Tag, Polyester, Height: 7", Width: 4", Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These heavy-duty accident prevention tags are designed to meet OSHA Standard 1910.145 for accident prevention and the 50 lb. pull requirement in harsh plant environments. The polyester material helps to resist chemicals, and the textured, write-on surface allows plant managers to provide authorized signatures, dates, and other special instructions.
Show More Close
 

Technical Specifications

Item # 9CMN6
Mfr. Model # 86607
UNSPSC #55121503
Shipping Weight 0.6 lbs
Country of Origin USA *
Legend/Background Color Black/Yellow
Item Caution Tag
Legend ___Valve Do Not Close This Valve Contains___
Reverse Side Legend Do Not Remove This Tag Remarks___
Height 7"
Width 4"
Hole Size 3/8"
Grommet Material Metal
Indoor/Outdoor Usage Indoor/Outdoor
Tag Color Yellow
Background Color Yellow
Language English
Shape Rectangle
No. of Ties Included 10
Write on Surface Yes
Header Caution
Withstand Pull Force 50 lb.
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Includes (10) Nylon Ties
Legend Same on Both Sides No
Tag Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions