Check Availability
  • BRADY 

    Caution Tag, Scaffolding, Polyester, 7" x 4"

  • Item # 5ENZ8
  • Mfr. Model # 86629
Caution Tag, Scaffolding, Polyester, 7" x 4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These scaffolding tags are designed to withstand moisture, grease and dirt. The textured, write-on surface helps to display authorized signatures, dates, and other special instructions.
Show More Close
 

Technical Specifications

Item # 5ENZ8
Mfr. Model # 86629
UNSPSC #55121503
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Caution Tag
Material Polyester
Legend This Scaffold Does Not Meet Federal/State OSHA Specifications All Employees Working From This Scaffold Must Wear And Use An Approved Safety Harness. Do Not Alter
Reverse Side Legend This Scaffold Does Not Meet Federal/State OSHA Specifications
Height 7"
Width 4"
Hole Size 3/8"
Grommet Material Metal
Indoor/Outdoor Usage Indoor/Outdoor
Legend Color Black
Background Color Yellow
Language English
Legend Style Text
Shape Rectangle
No. of Ties Included 10
Write on Surface Yes
Tie Material Nylon
Header Caution
Header Legend Color Black
Header Background Color Yellow
Withstand Pull Force 75 lb.
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Includes (10) Nylon Fasteners
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms