This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Caution, Caution, Vinyl, 7" x 10"

  • Item # 3GAW4
  • Mfr. Model # 102467
Caution, Caution, Vinyl, 7" x 10"

See alternate products available online.

Product Details

3-in-1 Firefly® Signs
Photoluminescent, reflective, and fluorescent qualities make signs highly visible. Glow up to 24 hours. Aluminum signs include 4 mounting holes.
Show More Close
 

Technical Specifications

Item # 3GAW4
Mfr. Model # 102467
UNSPSC #55121704
Shipping Weight 0.35 lbs
Country of Origin Mexico *
Item Caution Sign
Height 7"
Width 10"
Sign Material Vinyl
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend No Legend
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant No
ANSI Compliant No
OSHA Compliant Yes
Standards OSHA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms