This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Caution, Caution, Fiberglass, 10" x 14", Not Retroreflective

  • Item # 3AG92
  • Mfr. Model # 47002
Caution, Caution, Fiberglass, 10" x 14", Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 3AG92
Mfr. Model # 47002
UNSPSC #55121704
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Caution Sign
Height 10"
Width 14"
Thickness 0.098"
Sign Material Fiberglass
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend No Legend
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 194 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 1593; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms