This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Caution, Precaucion, Plastic, 10" x 14", Not Retroreflective

  • Item # 23W624
  • Mfr. Model # 25407
Caution, Precaucion, Plastic, 10" x 14", Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 23W624
Mfr. Model # 25407
UNSPSC #55121704
Catalog Page 0
Shipping Weight 0.54 lbs
Country of Origin USA *
Item Safety Sign
Height 10"
Width 14"
Thickness 0.059"
Sign Material Plastic
Header Precaucion
Header Legend Color Yellow
Header Background Color Black
Legend No Legend
Sign Background Color Yellow
Printed Language Spanish
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 1593
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In