Check Availability
  • BRADY 

    Carrying Case, BMP 51, BMP53

  • Item # 21U240
  • Mfr. Model # M50-SC
Carrying Case, BMP 51,  BMP53 Carrying Case,BMP 51, BMP53 Carrying Case,BMP 51, BMP53
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use with the BMP50 printer series, this case helps to ensure protection for BMP51 and BMP53 label makers. It also features a shoulder strap, storage compartments, and a front pocket flap to help make transport easy and accessible.
Show More Close
 

Technical Specifications

Item # 21U240
Mfr. Model # M50-SC
UNSPSC #44102405
Shipping Weight 0.72 lbs
Country of Origin China *
Item Soft Case
Size 3-1/2 x 8 x 11"
For Use With Mfr. No. BMP51, BMP53
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.