Check Availability
  • BRADY 

    Maintenance Tag, Cardstock, Height: 5-3/4", Width: 3", Yellow

  • Item # 9MAZ7
  • Mfr. Model # 86669
Maintenance Tag, Cardstock, Height: 5-3/4", Width: 3", Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These inspection tags are designed to inform employees that equipment has been inspected, and is in safe working order. They also help to withstand moisture, grease, and dirt.
Show More Close
 

Technical Specifications

Item # 9MAZ7
Mfr. Model # 86669
UNSPSC #55121503
Shipping Weight 0.63 lbs
Country of Origin Mexico *
Item Maintenance Tag
Material Cardstock
Legend Date By
Height 5-3/4"
Width 3"
Hole Size 3/8"
Header Maintenance Order
Legend Color Black
Background Color Yellow
Language English
Shape Rectangle
Indoor/Outdoor Usage Indoor Only
Write on Surface Yes
Reverse Side Legend Date By
Laminated No
No. of Ties Included 100
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Tag Color Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms