Check Availability
Cardstock Do Not Use Tag, 3" Height, 5-3/4" Width, 100 PK
  • BRADY 

    Cardstock Do Not Use Tag, 3" Height, 5-3/4" Width, 100 PK

  • Item # 9F067
  • Mfr. Model # 86750
Qty
Invalid Quantity
Share This Product Add to List

Product Details

These production status tags are designed to help monitor and control production and equipment maintenance. They are manufactured with durable cardstock and chamfered corners. Tag backs are blank.
Show More Close
 

Technical Specifications

Item # 9F067
Mfr. Model # 86750
UNSPSC #55121503
Shipping Weight 0.65 lbs
Country of Origin Mexico *
Item Do Not Use Tag
Material Cardstock
Legend Defective Do Not Use (Header), Signed By, Date (Front)
Height 3"
Width 5-3/4"
Hole Size 3/8"
Header Defective Do Not Use
Legend Color Black
Background Color Red
Legend Style Text
Language English
Shape Rectangle
Indoor/Outdoor Usage Indoor Only
Write on Surface Yes
Header Legend Color Red
Header Background Color Black
Laminated No
No. of Ties Included 100
Tie Material Cotton
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Includes (100) 12" Cotton String Ties

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms