Check Availability
  • BRADY 

    Butterfly Valve Lockout, Red, Fits Handle Size: 2" to 4" Thickness, Nylon

  • Item # 41F337
  • Mfr. Model # 121505
Butterfly Valve Lockout, Red, Fits Handle Size: 2" to 4" Thickness, Nylon Butterfly Valve Lockout,Fits Sz 2 to 4 Butterfly Valve Lockout,Fits Sz 2 to 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This butterfly valve lockout features an innovative design to lock butterfly valve handles in the OFF position. It features durable nylon construction with brass rivets and a stainless steel plate for increased durability and security.
Show More Close
 

Technical Specifications

Item # 41F337
Mfr. Model # 121505
UNSPSC #40141619
Catalog Page 1945
Shipping Weight 0.53 lbs
Country of Origin China *
Item Butterfly Valve Lockout
Color Red
Material Nylon
Padlock Shackle Max. Dia. 19/64"
Max. Number of Padlocks 4
Fits Handle Size 2" to 4" Thickness
Height 7"
Length 1"
Width 3-3/4"
For Use With Butterfly Valves
Temp. Range -20 Degrees to 140 Degrees F
Legend No Legend
Standards OSHA 1910.147
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms