Check Availability
  • BRADY 

    Brown Lockout Padlock, Alike Key Type, Thermoplastic Body Material, 6 PK

  • Item # 39N285
  • Mfr. Model # 123429
Brown Lockout Padlock, Alike Key Type, Thermoplastic Body Material, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Padlocks in this set are keyed alike for lockout procedures. Use to help in keeping employees safe from hazardous areas.
Show More Close
 

Technical Specifications

Item # 39N285
Mfr. Model # 123429
UNSPSC #46171501
Shipping Weight 0.96 lbs
Country of Origin China *
Item Lockout Padlock
Key Type Alike
Body Material Thermoplastic
Shackle Dia. 1/4"
Shackle Height 1-1/2"
Shackle Material Hardened Steel
Shackle Width 3/4"
Body Width 1-1/2"
Body Thickness 3/4"
Includes English, Spanish, French Lockout Labels
Standards OSHA 1910.147
Body Height 3"
Body Color Brown
Control Key Registration Required No
Shackle Type Open
Number of Keys 1
Number of Pins 6
Padlock Body Shape Rectangular
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms