Check Availability
  • BRADY 

    Brown Lockout Padlock, Alike Key Type, Thermoplastic Body Material, 6 PK

  • Item # 39N176
  • Mfr. Model # 118948
Brown Lockout Padlock, Alike Key Type, Thermoplastic Body Material, 6 PK Lockout Padlock,KA,Brown,1-3/4"H,PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A safe alternative to metal locks, this padlock has a nonconductive body. Key retaining system prevents key from being removed until shackle is completely closed.
Show More Close
 

Technical Specifications

Item # 39N176
Mfr. Model # 118948
UNSPSC #46171501
Catalog Page 1953
Shipping Weight 1.56 lbs
Country of Origin Germany *
Item Lockout Padlock
Key Type Alike
Body Material Thermoplastic
Shackle Dia. 1/4"
Shackle Height 1-1/2"
Shackle Material Hardened Steel
Shackle Width 3/4"
Body Width 1-1/2"
Body Thickness 4/5"
Includes English, Spanish, French Lockout Labels
Standards OSHA 1910.147
Body Height 1-3/4"
Body Color Brown
Control Key Registration Required No
Shackle Type Open
Number of Keys 1
Number of Pins 6
Padlock Body Shape Rectangular
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms