Check Availability
  • BRADY 

    Brown Lockout Padlock, Alike Key Type, Aluminum Body Material, 6 PK

  • Item # 24UY47
  • Mfr. Model # 133294
Brown Lockout Padlock, Alike Key Type, Aluminum Body Material, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Padlocks in this set are keyed alike for lockout procedures. Use to help in keeping employees safe from hazardous areas.
Show More Close
 

Technical Specifications

Item # 24UY47
Mfr. Model # 133294
UNSPSC #46171501
Shipping Weight 1.2 lbs
Country of Origin China *
Item Lockout Padlock
Key Type Alike
Body Material Aluminum
Shackle Dia. 1/4"
Shackle Height 1"
Shackle Material Steel
Shackle Width 3/4"
Body Width 1-1/4"
Body Thickness 5/8"
Includes (6) Padlocks
Standards OSHA 1910.147
Body Height 1-7/16"
Number of Bumpers 0
Body Color Brown
Control Key Registration Required No
Shackle Type Open
Number of Pins 5
Padlock Body Shape Rectangular
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms