Check Availability
  • BRADY 

    Blank Tag, Brass, Square, Height: 2", Width: 2", Brass

  • Item # 15Y746
  • Mfr. Model # 23213
Blank Tag, Brass, Square, Height: 2", Width: 2", Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These blank brass valve tags are designed to allow plant operators to create custom tags on-site with steel stamps (sold separately).
Show More Close
 

Technical Specifications

Item # 15Y746
Mfr. Model # 23213
UNSPSC #55121503
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Blank Tag
Material Brass
Color Brass
Height 2"
Width 2"
Shape Square
Indoor/Outdoor Usage Outdoor Only
Operating Temp. Range -40 Degrees F to 1200 Degrees F
Hole Size 3/16"
Character Series Blank
Thickness 0.04 in
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms