Check Availability
  • BRADY 

    Blank Tag, Brass, Round, Height: 1-1/2", Width: 1-1/2", Brass

  • Item # 15Y745
  • Mfr. Model # 23210
Blank Tag, Brass, Round, Height: 1-1/2", Width: 1-1/2", Brass Blk Tag,1-1/2 x 1-1/2 In,Brs,Rnd,PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These blank brass valve tags are designed to allow plant operators to create custom tags on-site with steel stamps (sold separately).
Show More Close
 

Technical Specifications

Item # 15Y745
Mfr. Model # 23210
UNSPSC #55121503
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Blank Tag
Material Brass
Color Brass
Height 1-1/2"
Width 1-1/2"
Shape Round
Indoor/Outdoor Usage Outdoor Only
Operating Temp. Range -40 Degrees F to 1200 Degrees F
Hole Size 3/16"
Character Series Blank
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms