Check Availability
  • BRADY 

    Border Line Tape, Solid, Continuous Roll, 1/4" Width, 1 EA

  • Item # 14D454
  • Mfr. Model # 121126
Border Line Tape, Solid, Continuous Roll, 1/4" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This workbench marking supply is designed to create solid borders and divider lines. It also offers easy tool identification.
Show More Close
 

Technical Specifications

Item # 14D454
Mfr. Model # 121126
UNSPSC #31201520
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Border Line Tape
Pattern Solid
Safety Tape Color Black
Width 1/4"
Roll Length 50 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Performance Temp. 50 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards ASTM D 2979
* This product's country of origin is subject to change

Compliance and Restrictions