Check Availability
  • BRADY 

    Blue Lockout Padlock, Different Key Type, Thermoplastic Body Material, 1 EA

  • Item # 39N217
  • Mfr. Model # 123325
Blue Lockout Padlock, Different Key Type, Thermoplastic Body Material, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This safety padlock features a non-conductive, spark-resistant lock body and nylon shackle. Its keyway is engineered to break any current traveling from the padlock shackle to the cylinder. Each padlock requires its own key.
Show More Close
 

Technical Specifications

Item # 39N217
Mfr. Model # 123325
UNSPSC #46171501
Shipping Weight 0.15 lbs
Country of Origin China *
Item Lockout Padlock
Key Type Different
Body Material Thermoplastic
Shackle Dia. 1/4"
Shackle Height 1-1/2"
Shackle Material Plastic
Shackle Width 3/4"
Body Width 1-1/2"
Body Thickness 4/5"
Legend Danger Locked Out Do Not Remove
Includes English, Spanish, French Lockout Labels
Standards OSHA 1910.147
Body Height 1-3/4"
Body Color Blue
Control Key Registration Required No
Shackle Type Open
Number of Keys 1
Number of Pins 6
Padlock Body Shape Rectangular
* This product's country of origin is subject to change

Welcome Sign In