Check Availability
  • BRADY 

    Blue Lockout Padlock, Different Key Type, Thermoplastic Body Material, 6 PK

  • Item # 39N189
  • Mfr. Model # 118929
Blue Lockout Padlock, Different Key Type, Thermoplastic Body Material, 6 PK Lockout Padlock,KD,Blue,1-2/5"H,PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Padlocks in this set are keyed different for lockout procedures. They feature blue bodies.
Show More Close
 

Technical Specifications

Item # 39N189
Mfr. Model # 118929
UNSPSC #46171501
Shipping Weight 0.8 lbs
Country of Origin China *
Item Lockout Padlock
Key Type Different
Body Material Thermoplastic
Shackle Dia. 13/64"
Shackle Height 1"
Shackle Material Aluminum
Shackle Width 3/4"
Body Width 1-1/5"
Body Thickness 5/8"
Includes English, Spanish, French Lockout Labels
Standards OSHA 1910.147
Body Height 1-2/5"
Body Color Blue
Control Key Registration Required No
Shackle Type Open
Number of Keys 1
Number of Pins 5
Padlock Body Shape Rectangular
* This product's country of origin is subject to change

Welcome Sign In