Check Availability
  • BRADY 

    Blue Lockout Padlock, Different Key Type, Thermoplastic Body Material

  • Item # 39N180
  • Mfr. Model # 143156
Blue Lockout Padlock, Different Key Type, Thermoplastic Body Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This compact, lightweight safety padlock features an aluminum shackle and nonconductive, spark-resistant lock body. It is designed to offer superior corrosion and chemical resistance. The design also prevents electricity from traveling from the shackle to the key, protecting workers from shock when the key is inserted.
Show More Close
 

Technical Specifications

Item # 39N180
Mfr. Model # 143156
UNSPSC #46171501
Catalog Page 1953
Shipping Weight 0.15 lbs
Country of Origin China *
Item Lockout Padlock
Key Type Different
Body Material Thermoplastic
Shackle Dia. 13/64"
Shackle Height 1"
Shackle Material Aluminum
Shackle Width 3/4"
Body Width 1-1/5"
Body Thickness 5/8"
Includes English, Spanish, French Lockout Labels
Standards OSHA 1910.147
Body Height 1-2/5"
Body Color Blue
Control Key Registration Required No
Shackle Type Open
Number of Keys 1
Number of Pins 5
Padlock Body Shape Rectangular
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms