Check Availability
  • BRADY 

    Blue Lockout Padlock, Different Key Type, Thermoplastic Body Material, 6 PK

  • Item # 2XU67
  • Mfr. Model # 51344
  • (1)
Blue Lockout Padlock, Different Key Type, Thermoplastic Body Material, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BRADY® lockout padlock features an insulated cylinder to protect employees from the risk of electric shock. The 6-pin lock is precision-machined to offer unique key cuts and superior tamper resistance. The design also keeps the keys from being released unless the padlock shackle is closed. Lightweight lock resists impact, temperature, chemicals, and corrosion. Features a nonconductive, nonsparking body design with a ribbed grip for easy handling. Operates with its own key. Includes English, French and Spanish language labels.
Show More Close
 

Technical Specifications

Item # 2XU67
Mfr. Model # 51344
UNSPSC #46171501
Catalog Page 1955
Shipping Weight 1.54 lbs
Country of Origin China *
Item Lockout Padlock
Key Type Different
Body Material Thermoplastic
Shackle Dia. 1/4"
Shackle Height 1-1/2"
Shackle Material Hardened Steel
Shackle Width 3/4"
Body Width 1-1/2"
Legend Danger Locked Out Do Not Remove
Includes (3) Lockout Labels
Standards OSHA 1910.147
Body Height 1-3/4"
Body Color Blue
Shackle Type Open
Number of Keys 1
Number of Pins 6
* This product's country of origin is subject to change

Welcome Sign In