Check Availability
  • BRADY 

    Blue Lockout Padlock, Different Key Type, Thermoplastic Body Material, 1 EA

  • Item # 24UY79
  • Mfr. Model # 123146
Blue Lockout Padlock, Different Key Type, Thermoplastic Body Material, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This kit includes an ultra-small compact safety padlock, a cable tie, and a heavy-duty polyester lockout tag with a re-usable over-laminate.
Show More Close
 

Technical Specifications

Item # 24UY79
Mfr. Model # 123146
UNSPSC #46171511
Shipping Weight 0.16 lbs
Country of Origin Mexico *
Item Lockout Padlock
Key Type Different
Body Material Thermoplastic
Shackle Dia. 1/4"
Shackle Height 1"
Shackle Material Aluminum
Shackle Width 3/4"
Body Width 1-1/4"
Body Thickness 5/8"
Legend Danger Do Not Operate
Includes Heavy Duty Polyester Lockout Tag, Nylon Cable Tie
Standards OSHA 1910.147
Body Height 1-7/16"
Body Color Blue
Shackle Type Open
Number of Pins 5
* This product's country of origin is subject to change

Welcome Sign In