Check Availability
  • BRADY 

    Blue Lockout Padlock, Different Key Type, Aluminum Body Material

  • Item # 24UY45
  • Mfr. Model # 133262
Blue Lockout Padlock, Different Key Type, Aluminum Body Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24UY45
Mfr. Model # 133262
UNSPSC #46171501
Shipping Weight 1.25 lbs
Country of Origin China *
Item Lockout Padlock
Key Type Different
Body Material Aluminum
Shackle Dia. 1/4"
Shackle Height 1"
Shackle Material Steel
Shackle Width 3/4"
Body Width 1-1/4"
Body Thickness 5/8"
Includes (6) Padlocks
Standards OSHA 1910.147
Body Height 1-7/16"
Number of Bumpers 0
Body Color Blue
Control Key Registration Required No
Shackle Type Open
Number of Pins 5
Padlock Body Shape Rectangular
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms