Check Availability
Blue Heavy Duty Steel Group Lockout Box, Max. Number of Padlocks: 40, 6" x 9"
  • BRADY 

    Blue Heavy Duty Steel Group Lockout Box, Max. Number of Padlocks: 40, 6" x 9"

  • Item # 35XM04
  • Mfr. Model # 45190
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 35XM04
Mfr. Model # 45190
UNSPSC #46171511
Catalog Page 1951
Shipping Weight 4.05 lbs
Country of Origin China *
Item Group Lockout Box
Max. Number of Padlocks 40
Door Type Hinged
Color Blue
Portable Yes
Box Material Heavy Duty Steel
Height 6"
Width 9"
Depth 3-1/2"
Wall Mounting No
Number of Key Hooks 0
Legend Lock Box Lockout for Safety
Lockout Visibility No
Standards OSHA 1910.147

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms