Check Availability
  • BRADY 

    Blank Tag, Orange, Height: 2-1/2" x Width: 4", 1 EA

  • Item # 5EPC5
  • Mfr. Model # 87695
Blank Tag, Orange, Height: 2-1/2" x Width: 4", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This durable, plastic VIP tag is lightweight, noncorrosive, nonconductive, and impact-resistant. It is designed to withstand temperatures between -40°F and 260°F. It also features rounded corners.
Show More Close
 

Technical Specifications

Item # 5EPC5
Mfr. Model # 87695
UNSPSC #55121503
Shipping Weight 0.06 lbs
Country of Origin USA *
Material Plastic
Color Orange
Height 2-1/2"
Width 4"
Item Blank Tag
Background Color Orange
Grommet Material No Grommet
Indoor/Outdoor Usage Indoor/Outdoor
Laminated Yes
No. of Ties Included 0
Write on Surface Yes
Tag Color Orange
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms