Check Availability
  • BRADY 

    Blank Tag, Cardstock, Height: 5-1/4", Width: 2-5/8", Fluorescent Red

  • Item # 35RZ46
  • Mfr. Model # 102085
Blank Tag, Cardstock, Height: 5-1/4", Width: 2-5/8", Fluorescent Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35RZ46
Mfr. Model # 102085
UNSPSC #55121503
Shipping Weight 6.8 lbs
Country of Origin USA *
Material Cardstock
Color Fluorescent Red
Height 5-1/4"
Width 2-5/8"
Item Blank Tag
Background Color Fluorescent Red
Grommet Material Paper
Indoor/Outdoor Usage Indoor Only
Laminated No
No. of Ties Included 0
Write on Surface Yes
Tag Color Fluorescent Red
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms