Check Availability
  • BRADY 

    Blank Tag, Plastic, Height: 3", Width: 3", Green

  • Item # 32MJ18
  • Mfr. Model # 56934
Blank Tag, Plastic, Height: 3", Width: 3", Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These color-coded tags are made of a rigid, 10 mil plastic and are shipped with nylon ties. They also feature a smooth, write-on surface.
Show More Close
 

Technical Specifications

Item # 32MJ18
Mfr. Model # 56934
UNSPSC #55121503
Shipping Weight 0.1 lbs
Country of Origin USA *
Material Plastic
Color Green
Height 3"
Width 3"
Hole Size 3/8"
Item Blank Tag
Background Color Green
Indoor/Outdoor Usage Indoor/Outdoor
Write on Surface Yes
Tie Material Nylon
Includes Nylon Ties
Tag Color Green
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms