Check Availability
  • BRADY 

    Blank Tag, Polyester, Height: 2-25/32", Width: 5-1/2", White

  • Item # 32MJ14
  • Mfr. Model # 12809
Blank Tag, Polyester, Height: 2-25/32", Width: 5-1/2", White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 32MJ14
Mfr. Model # 12809
UNSPSC #55121503
Shipping Weight 0.54 lbs
Country of Origin Mexico *
Material Polyester
Color White
Height 2-25/32"
Width 5-1/2"
Hole Size 5/8"
Item Blank Tag
Background Color White
Grommet Material No Grommet
Indoor/Outdoor Usage Indoor Only
Laminated No
No. of Ties Included 0
Includes (6) Tags Per Sheet, (25) Sheets Per Package
Tag Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms