Check Availability
  • BRADY 

    Blank Tag, Plastic, Height: 2-1/2", Width: 4", Red

  • Item # 1NK38
  • Mfr. Model # 41925
Blank Tag, Plastic, Height: 2-1/2", Width: 4", Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This durable, plastic VIP tag is lightweight, noncorrosive, nonconductive, and impact-resistant. It is designed to withstand temperatures between -40°F and 260°F. It also features rounded corners.
Show More Close
 

Technical Specifications

Item # 1NK38
Mfr. Model # 41925
UNSPSC #55121503
Shipping Weight 0.1 lbs
Country of Origin USA *
Material Plastic
Color Red
Height 2-1/2"
Width 4"
Item Blank Tag
Background Color Red
Grommet Material No Grommet
Indoor/Outdoor Usage Indoor/Outdoor
Laminated Yes
No. of Ties Included 0
Write on Surface Yes
Tag Color Red
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In