Check Availability
  • BRADY 

    Blank Tag, Plastic, Height: 2-1/2", Width: 4", Yellow

  • Item # 1NK36
  • Mfr. Model # 41923
Blank Tag, Plastic, Height: 2-1/2", Width: 4", Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This durable, plastic VIP tag is lightweight, noncorrosive, nonconductive, and impact-resistant. It is designed to withstand temperatures between -40°F and 260°F. It also features rounded corners.
Show More Close
 

Technical Specifications

Item # 1NK36
Mfr. Model # 41923
UNSPSC #55121503
Shipping Weight 0.1 lbs
Country of Origin USA *
Material Plastic
Color Yellow
Height 2-1/2"
Width 4"
Item Blank Tag
Background Color Yellow
Grommet Material No Grommet
Indoor/Outdoor Usage Indoor/Outdoor
Laminated Yes
No. of Ties Included 0
Write on Surface Yes
Tag Color Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms