This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Blank, Polyester, 7" x 10", Not Retroreflective

  • Item # 6FZ69
  • Mfr. Model # 88948
Blank, Polyester, 7" x 10", Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 6FZ69
Mfr. Model # 88948
UNSPSC #55121705
Shipping Weight 0.03 lbs
Country of Origin USA *
Sign Subject Matter Blank
Height 7"
Width 10"
Thickness 0.010"
Sign Material Polyester
Legend No Legend
Sign Background Color White
Printed Language No Text
Sign Shape Rectangle
Legend Style Blank
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 2979
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms