This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Blank, Aluminum, 7" x 10", Surface, Not Retroreflective

  • Item # 5HG03
  • Mfr. Model # 42953
Blank, Aluminum, 7" x 10", Surface, Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 5HG03
Mfr. Model # 42953
UNSPSC #55121704
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Blank Sign
Height 7"
Width 10"
Thickness 0.035"
Sign Material Aluminum
Sign Mounting Style Surface
Legend No Legend
Sign Background Color White
Printed Language No Text
Sign Shape Rectangle
Legend Style Blank
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 1593
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms