Check Availability
  • BRADY 

    Blank, Plastic, 14" x 20", Surface, Not Retroreflective

  • Item # 41F880
  • Mfr. Model # 78086
Blank, Plastic, 14" x 20", Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41F880
Mfr. Model # 78086
UNSPSC #55121718
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Blank Sign
Sign Subject Matter Blank
Height 14"
Width 20"
Thickness 0.158"
Sign Material Plastic
Sign Mounting Style Surface
Legend No Legend
Sign Background Color White
Printed Language No Text
Sign Shape Rectangle
Legend Style Blank
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 129.2 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 1593; ASTM D 635; ASTM D 638
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close