Check Availability
  • BRADY 

    Blank, Plastic, 5" x 7", Surface, Not Retroreflective

  • Item # 3TL05
  • Mfr. Model # 25960
Blank, Plastic, 5" x 7", Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3TL05
Mfr. Model # 25960
UNSPSC #55121704
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Blank Sign
Sign Subject Matter Blank
Height 5"
Width 7"
Thickness 0.059"
Sign Material Plastic
Sign Mounting Style Surface
Legend No Legend
Sign Background Color White
Printed Language No Text
Sign Shape Rectangle
Legend Style Blank
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 1593
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms