Check Availability
  • BRADY 

    Blank, No Header, Polyester, 7" x 10", Adhesive Surface

  • Item # 30D177
  • Mfr. Model # 122633
Blank, No Header, Polyester, 7" x 10", Adhesive Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30D177
Mfr. Model # 122633
UNSPSC #55121704
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Blank Sign
Height 7"
Width 10"
Thickness 0.006"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header No Header
Legend No Legend
Sign Background Color White
Printed Language No Text
Sign Shape Rectangle
Legend Style Blank
Glow-in-the-Dark No
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 2979
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms